PTFE Plug Valve with 1/4" NPT(F) Connections, 0.25" Orifice; 6-turn

Representative image only.
Item # WZ-98517-15
Designed for caustic and high-purity use

PRODUCT OPTIONS

£291.00GBP / Each
£349.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)0.25
  • Orifice (mm)6.35
  • Max Flow Rate For Water (LPM)9.8
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Wetted MaterialsPTFE
  • Working Pressure (PSI)60
  • DescriptionPTFE Plug Valve with 1/4" NPT(F) Connections, with 0.25" Orifice; 6-turn Valve

More About this Item

Plug valves are manufactured from all PTFE with PVDF stem nuts. The PTFE body and stem are designed for use with harsh chemicals as well as ultra clean DI water.


The construction is a straight flow pattern with a tapered body that matches the tapered plug for positive shut-off. Various orifice and port sizes are available as standard items. Other sizes and configurations are available on request.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat