This item is now discontinued. Please browse similar items

Precision Digital PD765-6X3-00 Large Display Process Meter

Representative image only.
Precision Digital Mfr # PD765-6X3-00 – Item # WZ-61600-06
Very large 1.2" (30.5 mm) display can be read at a distance
  • 1.2" (30.5 mm) sunlight readable display with eight intensity levels
  • Process and temperature inputs
  • Shallow-depth, 1/8 DIN enclosure
  • NEMA 4X front
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Control Input VDC0-10
  • Control Input mA4-20
  • Control Input RTDYes
  • Control Input ThermocoupleYes [type J, K, T, E]
  • Display Type1.2\" LED
  • Display Digits4
  • Max Power VAC (VAC)265
  • Min Power VAC (VAC)85
  • Control Output 14-20mA
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X, IP65
  • Overall Width (in)4 5/8
  • Overall Height (in)2 7/16
  • Overall Depth (in)3 5/8
  • Overall Width (mm)117.5
  • Overall Height (mm)61.9
  • Overall Depth (mm)92.1
  • DescriptionLarge Display Process Meter
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneFM ApprovedIntrinsically Safe

Key Features

  • 1.2" (30.5 mm) sunlight readable display with eight intensity levels
  • Process and temperature inputs
  • Shallow-depth, 1/8 DIN enclosure
  • NEMA 4X front
  • 3 year warranty

More About this Item

The Trident X2 meter is one of the most versatile digital panel meters on the market, satisfying a wide variety of process applications. Its huge 1.2" (30.5 mm) display can be read from far distances effortlessly — up to 30 feet (9 meters) away! Meter can be field programmed to accept process voltage, current, RTD, and the most common thermocouples. Two power options are available: 85 to 265 VAC or 12 to 36 VDC, and it can provide 24 VDC to power the transmitter if needed. Programming and setup can be performed via the four front-panel push buttons, free MeterView software, or the Copy function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat