This item is now discontinued. Please browse similar items

Polystyrene container; 6 sections, 1-5/8" x 6" x 1-1/2", 24/pack

Representative image only.
Item # WZ-06815-24
Snap-shurt covers retain contents even if overturned

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")1 3/4
  • Width (InchShort)11
  • Height (in)6 3/4
  • Length (cm)4.45
  • Width (cm)27.94
  • Height (cm)17.15
  • Number of Bins6
  • MaterialPolystyrene
  • DescriptionPolystyrene container; 6 sections, 1-5/8\" x 6\" x 1-1/2\", 24/pack

More About this Item

Choose from three materials: transparent polystyrene (PS); sturdy, crystal-clear K-resin; or translucent, heavy-duty polypropylene (PP). Trans-Boxes containers with snap-shut covers are available in five configurations and three sizes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat