This item is now discontinued. Please browse similar items

Plas-Labs 818-GBB 818-GB Basic Dual-User Glove Box, 76" Wide; 110 VAC

Representative image only.
Plas-Labs Mfr # 818-GBB – Item # WZ-34750-02
Ideal for pharmaceutical, biotechnology, cleanroom, and animal science work
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (in)8.75
  • Port Size (cm)22.2
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)11
  • Chamber Depth (in)12
  • Exterior Width (in)55
  • Exterior Height (in)27
  • Exterior Depth (in)35
  • Chamber Width (cm)27.94
  • Chamber Depth (cm)30.48
  • Exterior Width (cm)139.7
  • Exterior Height (cm)68.58
  • Exterior Depth (cm)88.9
  • Power (VAC)110 to 120
  • Description818-GB Basic Dual-User Glove Box, 76\" Wide; 110 VAC
  • Warranty2 year
Two year warrantyCanadian Standards Association

Key Features

  • 2 year warranty

More About this Item

These self-contained glove boxes are designed for isolating sensitive research studies from a hostile exterior environment, and are economical and portable. Glove box features double-layered, closed cellular neoprene gasketing system and an optically clear, onepiece acrylic top. Single-user model has a white plastic bottom; dual-user model has clear acrylic top and bottom. Transparent transfer chamber features a vacuum gauge and a white leveling tray for transferring liquids through the transfer chamber.

Durable stainless steel O-rings securely hold gloves; choose from models for single or dual users. Ambidextrous, white Hypalon® gloves offer superior chemical and UV resistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat