This item is now discontinued. Please browse similar items

Phenix Technologies PAD56 Portable AC/DC HiPot Megohmeter

Representative image only.
Phenix Technologies Mfr # PAD56 – Item # WZ-20023-40
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy±2% of full scale
  • Length (in)18
  • Height (in)11 1/2
  • Depth (in)11
  • DescriptionPortable AC/DC HiPot Megohmeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Integral megohmmeter measures insulation resistance up to 500,000 megohms at 2.5 KVDC or up to 1,000,000 megohms @ 5.0 KVDC
  • Voltage output continuously adjustable up to 5,000 VAC or 6,000 VDC
  • “Zero Start” voltage interlock
  • Large, easy-to-read analog meters
  • Leakage current measurements from 0.1 to 5,000 microamps DC and from 1.0 to 5.0 milliamps AC
  • Adjustable overcurrent trip point
  • Rotary switch selection simplifies operation
  • Lightweight, portable and enclosed in a rugged, fiberglass carrying case
  • Model PM6 has same specifications as PAD56, less AC output capability

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat