This item is now discontinued. Please browse similar items

Phase-II SRG-2000 Portable Surface Roughness Tester Profilometer, 0.05-10mm Measuring Range

Representative image only.
Phase-II Mfr # SRG-2000 – Item # WZ-59977-10
Low-cost, fully portable tester is completely self-contained
  • Pocket size—take it wherever you need it
  • Measure in Ra, Rz, Rq, and Rt
  • Push-button calibration
  • Economically priced
  • Rechargeable batteries
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • RangeRa: 0.5 to 10.0 μm; Rz: 0.1 to 50 μm; Rq: 0.5 to 10 μm; Rt: 0.1 to 50 μm
  • Resolution0.1 μm
  • AccuracyConforms to ISO Class 3
  • DisplayDigital
  • Tracing Speed0.04 in./s (1.0 mm/s)
  • Tracing Length0.23\" (6 mm)
  • Sampling Length0.0009\", 0.03\", 0.09\" selectable
  • Width (in)5
  • Depth (in)1
  • Height (in)2 3/4
  • Powertwo 3.6 V NiMH rechargeable batteries (included)
  • DescriptionPortable Surface Roughness Tester Profilometer, 0.05-10mm Measuring Range
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Pocket size—take it wherever you need it
  • Measure in Ra, Rz, Rq, and Rt
  • Push-button calibration
  • Economically priced
  • Rechargeable batteries
  • 1 year warranty

More About this Item

This pocket-sized tester is ideal for use on the shop floor, quality control and inspection departments, and assembly lines. Tester features a piezo-electric pick-up stylus with a diamond tip for accurate and reliable measurements. Use it in the horizontal position, vertical position, or any position in between. The large LCD shows roughness peaks and valleys in Ra, Rz, Rq, or Rt at the touch of a button. Choose from three selectable cut-off lengths.

Calibration is easy—simply press the CAL button and adjust tester to a known standard with accuracy that conforms to ISO Class 3. An audible signal notifies you when each measurement has been captured. Tester works on flat, cylindrical, cone, grooved, and recessed surfaces.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat