This item is now discontinued. Please browse similar items

Pfeiffer PK-D62-712 Magnetically couple rotary vane, 7.0 CFM, 230 VAC

Representative image only.
Mfr # PK-D62-712 – Item # WZ-79500-35
Sealed head, means no oil leaks
  • High pumping speeds
  • Safety valve seals the pump during power loss
  • Easy to service, low maintenance
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas BallastYes
  • Wetted PartsCast Iron, 304 Stainless Steel, Aluminum, Fluorelastomer
  • Free-Air Capacity (CFM)7.1
  • Free-Air Capacity (LPM)201
  • Free-Air Capacity (LPH)12060
  • Max Flow Rate (CFM)7.04
  • Max Flow Rate (Liters/min)201
  • Max Vacuum (torr)0.0037
  • Port SizeNW 25 flange
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.7
  • Power (Hz)50/60
  • Height (in)8.5
  • Length (in)10.33
  • Height (cm)21.59
  • Length (cm)26.24
  • Height (mm)215.9
  • Length (mm)262.4
  • Motor hp2/3
  • DescriptionMagnetically couple rotary vane, 7.0 CFM, 230 VAC
  • Warranty18 months
18 Month Warranty

Key Features

  • High pumping speeds
  • Safety valve seals the pump during power loss
  • Easy to service, low maintenance
  • 18 month warranty

More About this Item

Magnetically coupled drive shaft eliminates oil leaks. Dual mode pump with gas ballast allows for vacuum settings for many different applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat