Peter Swan SW625 SFW Freezer, High-Capacity Upright 625-liter, -20C, 230V

Representative image only.
Peter Swan Mfr # SW625 SFW – Item # WZ-44444-66
Economical cold storage for your laboratory
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)31.25
  • Freezer Capacity (Liters)885
  • Max Temperature - Freezer (° C)-18
  • Temperature Accuracy (° C)±3
  • Number of Shelves3 fixed, 5 adjustable, 1 bottom
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)4
  • Power (Breaker)15 A
  • DescriptionFreezer, High-Capacity Upright 625-liter, -20C, 230V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These general-purpose laboratory refrigerators and freezers are designed to meet most laboratory requirements, with refrigerators maintaining a temperature of 4degC and freezers maintaining a temperature of -20°C.

Research Laboratory refrigerators and freezers are available in either standard duty or heavy duty models. These models are internally spark-free and feature a standard door lock for added protection of samples. The heavy duty models are designed for busy laboratories, incorporating an upgraded refrigeration system with extra thick insulation, assisting in quicker recovery times when door is opened.

Electronic temperature control freezers also feature a standard door lock. Models 44444-60, 44444-62, and 44444-63 feature fixed freezing shelves and are internally spark-free.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat