Pentair 155268-03 Double open end multimedia cartridge; 0.5 µm, 10"L

Representative image only.
Pentair Mfr # 155268-03 – Item # WZ-29830-40
Use a single cartridge to reduce lead, sediment, and chlorine!

£25.21GBP / Each
£30.25GBP (incl VAT)
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Filter MediaActivated Carbon
  • Micron Rating0.5
  • Flow Rate1 GPM
  • Filter Length (in)10
  • Max Temperature (° F)165
  • Max Temperature (° C)74
  • DescriptionDouble open end multimedia cartridge; 0.5 µm, 10"L

More About this Item

Carbon-Block with Lead Reduction Cartridge is excellent for residential drinking water systems, commercial water coolers, and small deionized water recirculating systems. Unique formulation of powdered activated carbon briquette allows lead reduction**, fine sediment reduction (down to 0.5 µm, including Giardia and Cryptosporidium cysts), and chlorine reduction. Outer polypropylene wrap reduces coarse sediment to prolong cartridge life. Operating temperature is 40 to 100°F
(5 to 41°C).

** Lead reduction through 2000 gallons

REVIEWS

Great filter

5

I use these filters for watering my tomato plants to remove municipal chlorine and chemicals. They work great. I've used them in past for drinking water and for a pre filter in front of a mix bed deionizer for salt water aquarium use.

Kryptonite

SoCal

true

Excelent Product

5

A great product for third-world countries where the state controls for quality water are poor. The filter stops mercury and led, as well as bacteria.

esamsat

El Salvador

true

This cartridge is a lifesaver

5

I am now in my 78th year, and still working after 40 years with the same employer. Rarely miss a day due to illness. Never get headaches. I strongly believe that installing a 3-element water filter to purify my drinking water is at least partly the reason for my excellent health. Have used this filter in my home water purifier for some 15 years now, and find that it definitely improves the taste odor and clarity of the filtered water, as well as reduces potentially toxic contaminants that may have been affecting my family's health. I highly recommend use of this water purifying cartridge to protect your health from potential damage due to the potential for many harmful elements that can caontaminate a water supply.

Grampoptemp (78 years old)

Tarrytown new York

true

Pentair 155268-03 Double open end multimedia cartridge; 0.5 ?m, 10"L

5.0 3

100.0

Q&A

What type of container do you use for this cartridge?

Beachbum

This cartridge uses a 10" double open end filter housing. Some example housings are part numbers 01508-25, 01508-30, 01509-00, 01508-27, 01508-32, or 01508-40.

Katie

Who is the manufacturer?

LH

This is manufactured by Pentair.

Jose

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat