Analytik Jena Pen-Ray 90001201 Standard UV lamp; 254 nm, 2.13"

Representative image only.
Analytik Jena Mfr # 90-0012-01 – Item # WZ-97606-00
Ideal for UV testing through small apertures
  • Economically calibrate your photometric and fluorometric instruments
  • Use as primary references or spectral sources
  • 3 month warranty

PRODUCT OPTIONS

£489.80GBP / Each
£587.76GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254
  • Depth (in)4 5/8
  • Depth (cm)11.7
  • Bulb / Tube Life5000 hours
  • Power (VAC)115 / 220
  • Power (Hz)50/60
  • Intensity (µW/cm2)4400
  • DescriptionStandard UV lamp; 254 nm, 2.13\"
  • Warranty3 month
3 Month WarrantyConformite Europeenne

Key Features

  • Economically calibrate your photometric and fluorometric instruments
  • Use as primary references or spectral sources
  • 3 month warranty

More About this Item

These long-lasting PEN-RAY lamps are rated for 5000 hours of use. Economically calibrate your photometric and fluorometric instruments. Lamps feature a double bore quartz tube—an excellent transmitter of UV radiation. Choose from standard, deluxe, or extra-long models. Order optional lamp shield for deluxe model 97606-00. All lamps have a 16" cable to plug into power supply. Lamps operate on 115 or 220 VAC—order power supply separately. Shpg wt 1.0 lb (0.5 kg).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat