PEAK Scientific Precision Hydrogen Generator, 200 cc; 110/230 VAC

Representative image only.
PEAK Scientific Mfr # 63-0200 – Item # WZ-86443-29
Mix and match modules to suit your GC and GC/MS gas needs
  • Produce gas on demand up to 450 cc/min at 99.9995% purity
  • Far safer than highly pressurized cylinders
  • Internal leak detection with automatic shutdown features
  • Short and easy start-up and shutdown procedures
  • Creates hydrogen on demand – minimal storage of hydrogen in system
  • 1 year warranty

PRODUCT OPTIONS

£9,980.79GBP / Each
£11,976.95GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity99.9995% H2
  • Outlet Port1 x 1/8\" Swagelock comopression fitting
  • Max Flow Rate (mL/min)200
  • Max Air Pressure (psig)100
  • Height (in)15.9
  • Width (in)14.9
  • Depth (in)21.2
  • Height (cm)40.6
  • Width (cm)38
  • Depth (cm)54
  • Power (VAC)110 / 230
  • Power (Hz)50/60
  • DescriptionGenerator, 200 cc; 110/230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

1 m Tygon tubing, deionizer column resin refill, barbed hose fitting, and power cable.

Key Features

  • Produce gas on demand up to 450 cc/min at 99.9995% purity
  • Far safer than highly pressurized cylinders
  • Internal leak detection with automatic shutdown features
  • Short and easy start-up and shutdown procedures
  • Creates hydrogen on demand – minimal storage of hydrogen in system
  • 1 year warranty

More About this Item

Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering nitrogen at over 99.9995% purity from 100 cc/min to 450 cc/min. One generator can supply multiple detectors.

Precision eliminates all the inconvenience and concerns of pressurized gas cylinders, streamlining your laboratory workflow and increasing productivity and efficiency. It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – simply replace the de-ionizer cartridge and silica gel.

By design, PEAK generators are simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat