This item is now discontinued. Please browse similar items

Parker Hannifin Ultra High Purity Nitrogen Generator, 220 VAC

Representative image only.
Parker Hannifin Mfr # UHPN2-1100-220 – Item # WZ-86442-16
Safely produce continuous supply of nitrogen gas
  • Compact design frees up laboratory space
  • Eliminates need for costly and dangerous high-pressure nitrogen cylinders
  • Offers long-term cost stability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Delivery Pressure35 to 85 psig (2.4 to 5.9 barg)
  • Outlet Port1/8\" NPT (female)
  • Max Flow Rate (mL/min)1100
  • Height (in)35
  • Width (in)12
  • Depth (in)16
  • Height (cm)89
  • Width (cm)31
  • Depth (cm)41
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionUltra High Purity Nitrogen Generator, 220 VAC
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Compact design frees up laboratory space
  • Eliminates need for costly and dangerous high-pressure nitrogen cylinders
  • Offers long-term cost stability
  • 1 year warranty

More About this Item

Ultra-high purity (UHP) zero grade nitrogen generator transforms standard compressed air into 99.9999% nitrogen, exceeding the specification of UHP cylinder gas. The units can produce up to 1.1 lpm of UHP nitrogen gas and up to 2.0 lpm of research-grade purity nitrogen gas. A catalyst module is incorporated in the generator to oxidize hydrocarbons from the inlet air supply. Applications include GC carrier and make-up gas and low flow sample concentrators.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat