This item is now discontinued. Please browse similar items

Omni International 15051 Rotor-Stator Generator, 1.5 to 100 mL, fine dispersion

Representative image only.
Omni International Mfr # 15051 – Item # WZ-04729-26
Choose an aerosol-sealed assembly or rotor-stator generator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeFine
  • Min Sample Size (mL)1.5
  • Min Sample Size (Liters)0.0015
  • Max Sample Size (mL)100
  • Max Sample Size (Liters)0.1
  • Shaft Diameter (inches)0.39
  • Overall Length (mm)110
  • DescriptionRotor-Stator Generator, 1.5 to 100 mL, fine dispersion
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Rotor-stator generators minimize heat and foaming while quickly and efficiently processing most samples. The stainless steel generators disassemble easily for cleaning and maintenance. Fine dispersions are suitable for most sample types; coarse dispersions are better for solid or fibrous samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat