This item is now discontinued. Please browse similar items

Ohaus YJ103 Carat Series Jewelry Balance, 100 ct x 0.005 ct

Representative image only.
Ohaus Mfr # YJ103 – Item # WZ-11335-77
Portable and economical—ideal for weighing fine stones, gems, and precious metals
  • Bright blue backlit LCD makes viewing results easy in dim lighting
  • Hinged draft shield cover ensures exact results
  • Automatic shutoff conserves battery life
  • Adjustable feet and leveling bubble provide quick setup
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)20
  • Readability (g)0.001
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitsg, ct, gn, oz, ozt, dwt
  • Calibration TypeExternal
  • RS-232 InterfaceNo
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AAA
  • Height (in)2
  • Width (in)3 3/4
  • Depth (in)5 1/4
  • Pan Diameter (in)2 3/4
  • Display Height (in)1/2
  • DescriptionCarat Series Jewelry Balance, 100 ct x 0.005 ct
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

calibration weight, gem scoop, and four AAA batteries.

Key Features

  • Bright blue backlit LCD makes viewing results easy in dim lighting
  • Hinged draft shield cover ensures exact results
  • Automatic shutoff conserves battery life
  • Adjustable feet and leveling bubble provide quick setup
  • 1 year warranty

More About this Item

These portable electronic balances are designed to meet the highest quality standards and weighing needs for the jewelry industry. The carat models are equipped for precise weighing of fine stones and gems, while the gold models are best suited for weighing gold, precious metals and other fine jewelry. All units feature simple-to-use four-button operation and low-battery indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat