This item is now discontinued. Please browse similar items

Ohaus VN31P5000X 5, 000lb x 1Lb, Platform Size 5 ft x 5 ft x 3.5 In

Representative image only.
Ohaus Mfr # VN31P5000X – Item # WZ-11600-28
The OHAUS VN Series of floor platforms and scales are the value solution to your dry weighing needs in industrial and commercial applications.
  • 5,000 lb capacity with 1 lb readability in 2 popular platform sizes: 4’ x 4’ and 5’ x 5’
  • • 5mm / 0.196” thick painted carbon steel top plate with raised cross-hatch surface for added slip resistance
  • • Four NTEP certified shear beam load cells protected to IP67
  • Side access NEMA 4X / IP65 dust and water protected stainless steel junction box with 16.5’ long indicator cable
  • Four self-swiveling ball-in-cup feet, with top-access leveling adjustment for easy installation
  • Internal structural bracing ensures platform rigidity during everyday use
  • Carbon steel eyebolts (included) attach to side of platform for easy lifting and positioning
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)2500
  • Capacity (lbs)5000
  • Readability (g)0.0005
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Languagesenglish
  • OutputRS-232C
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • BatteryRechargeable (included)
  • Height (in)3 1/2
  • Width (in)60
  • Depth (in)60
  • Display Height (in)1
  • Description5, 000lb x 1Lb, Platform Size 5 ft x 5 ft x 3.5 In
  • Warranty1 Year
1 Year Warranty

Key Features

  • 5,000 lb capacity with 1 lb readability in 2 popular platform sizes: 4’ x 4’ and 5’ x 5’
  • • 5mm / 0.196” thick painted carbon steel top plate with raised cross-hatch surface for added slip resistance
  • • Four NTEP certified shear beam load cells protected to IP67
  • Side access NEMA 4X / IP65 dust and water protected stainless steel junction box with 16.5’ long indicator cable
  • Four self-swiveling ball-in-cup feet, with top-access leveling adjustment for easy installation
  • Internal structural bracing ensures platform rigidity during everyday use
  • Carbon steel eyebolts (included) attach to side of platform for easy lifting and positioning
  • 1 year warranty

More About this Item

Available with ramps and mounting feet, the OHAUS VN Series floor platforms and scales offer a unique combination of value, quality, and dependability your company can rely on. Its high-quality construction is designed to minimize distortion under heavy loads and ensures years of dependable use. NTEP certification ensures consistent weighing performance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat