This item is now discontinued. We recommend the following as suggested replacements: WZ-11000-29

Ohaus V41XWE3T Valor 4000 XW Compact Bench Scale 3, 000g x 0.5G

Representative image only.
Ohaus Mfr # V41XWE3T – Item # WZ-11611-31
Rugged design and advanced weighing functions increase productivity for multiple operators
  • Polycarbonate keypad is impact and puncture resistant
  • Durable stainless steel construction handles harsh environments
  • Flow Thru™ design channels fluids away from silicone-sealed internal components through strategically placed drains
  • Large dual display (front and back sides of scale) allows use by more than one person for the same job
  • Weighing functions include weighing, percentage weighing, checkweighing, and accumulation
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • Infrared sensor on back display tares scale with the swipe of a hand
  • Quick response displays results in less than half a second
  • NTEP and NSF approved for retail and food handling applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)0.5
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)0.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)100 to 240
  • Height (in)4 29/32
  • Width (in)10 1/10
  • Depth (in)11 19/64
  • Platform Length (in)10 7/64
  • Platform Width (in)11 5/16
  • Display Height (in)51/64
  • DescriptionValor 4000 XW Compact Bench Scale 3, 000g x 0.5G
  • Warranty1 Year
1 Year WarrantyNSF international certifiedNTEP

Key Features

  • Polycarbonate keypad is impact and puncture resistant
  • Durable stainless steel construction handles harsh environments
  • Flow Thru™ design channels fluids away from silicone-sealed internal components through strategically placed drains
  • Large dual display (front and back sides of scale) allows use by more than one person for the same job
  • Weighing functions include weighing, percentage weighing, checkweighing, and accumulation
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • Infrared sensor on back display tares scale with the swipe of a hand
  • Quick response displays results in less than half a second
  • NTEP and NSF approved for retail and food handling applications
  • 1 year warranty

More About this Item

Dual display works great in the retail environment allowing operator and customer the same view of product weight. The dual display is also well suited to processing environments, where food handlers can share one scale. The stainless steel housing is ideal for applications requiring greater durability.
Additional features include adjustable non-slip leveling feet and lighted leveling bubble, carrying handle integral to housing, and menu and mode setup navigation prompts on keys.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat