This item is now discontinued. Please browse similar items

Ohaus V31XH202+230VAC Valor 3000Portion Control Scale, 200g x 0.01g; 230V

Representative image only.
Ohaus Mfr # V31XH202+230VAC – Item # WZ-11011-88
Extreme performance in an extremely rugged stainless steel design
  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)200
  • Capacity (kg)0.2
  • Capacity (lbs)0.44
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.01
  • Weighing Unitsg, fractional or decimal oz, kg, lb, lb:oz, fluid oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Battery4 x C (not included)
  • Power (VAC)230
  • Height (in)3
  • Width (in)7 5/16
  • Depth (in)8 1/2
  • Pan Diameter (in)4 3/4
  • DescriptionValor 3000Portion Control Scale, 200g x 0.01g; 230V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy cleanup. Ohaus’ classic SmarText™-driven interface includes a brilliant backlit display and the Yes/No menu navigation offers fast, user-intuitive operation. User-adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat