This item is now discontinued. Please browse similar items

Ohaus V11P3T Valor 1000 Compact Industrial Scale, 3 kg X 0.5 g

Representative image only.
Ohaus Mfr # V11P3T – Item # WZ-01030-06
Economical, multipurpose weighing in a compact precision scale
  • THIS SCALE IS NOT WASHDOWN RATED
  • Included internal rechargeable battery offers portability and up to 100 hours of battery life
  • Perform routine weighing, accumulation, and checkweighing tasks with 4-button keypad and simple, menu-driven operation
  • Straightforward, intuitive display indicators including over/accept/under, center of zero, stability, net, sum, weighing units, and battery charge status
  • Stainless steel weighing platform can be removed for easy cleanup
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6.6
  • Readability (g)0.5
  • Weighing Unitskilograms, pounds, grams, ounces
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryInternal rechargeable battery
  • Power (VAC)120
  • Height (in)4 19/64
  • Width (in)10
  • Depth (in)12
  • DescriptionCompact Industrial Scale, 3 kg X 0.5 g
  • Warranty1 Year
1 Year Warranty

Key Features

  • THIS SCALE IS NOT WASHDOWN RATED
  • Included internal rechargeable battery offers portability and up to 100 hours of battery life
  • Perform routine weighing, accumulation, and checkweighing tasks with 4-button keypad and simple, menu-driven operation
  • Straightforward, intuitive display indicators including over/accept/under, center of zero, stability, net, sum, weighing units, and battery charge status
  • Stainless steel weighing platform can be removed for easy cleanup
  • 1 year warranty

More About this Item

Ohaus Valor 1000 compact precision scales are an economical choice for your basic weighing needs. Standard software includes checkweighing mode, accumulation mode and multiple units of measure. Each scale includes a long lasting internal rechargeable battery for portability and convenience.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat