This item is now discontinued. View the direct replacement: WZ-11803-65 or browse similar items

Ohaus Navigator XT Portable Balance; 3,200g x 0.2g

Representative image only.
Ohaus Mfr # NVT3201/1 – Item # WZ-11902-16
Wide range of weighing applications in a rugged, compact design
  • Overload protection withstands loads up to four times the rated capacity
  • Integrated shipping lock protects weighing cell during transportation
  • Multiple application modes designed for versatility
  • Touchless sensor provides hands-free operation
  • Toploading balance with 3,200 g capacity
  • Internal rechargeable battery operates up to 100 hours
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3200
  • Capacity (kg)3.2
  • Readability (g)0.2
  • Repeatability (g)0.2
  • Linearity (g)0.4
  • Weighing Unitsg, kg, ct, oz, lb, oz/lb, N, dwt, gn, oz t, tl, t, tical
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232 / USB
  • RS-232 InterfaceOptional
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)3
  • Width (in)9 1/2
  • Depth (in)9 3/4
  • DescriptionPortable Balance - 3, 200g x 0.2g
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Includes

Rechargeable battery and AC power adapter.

Key Features

  • Overload protection withstands loads up to four times the rated capacity
  • Integrated shipping lock protects weighing cell during transportation
  • Multiple application modes designed for versatility
  • Touchless sensor provides hands-free operation
  • Toploading balance with 3,200 g capacity
  • Internal rechargeable battery operates up to 100 hours
  • 1 year warranty

More About this Item

Ohaus Navigator portable balances offer a wide range of use in industrial, food, and laboratory weighing applications. The balances stabilize quickly to provide fast, accurate, and repeatable weighing results—helps improve efficiency and increase productivity. A bright backlit LCD provides optimum visibility in any lighting condition, with large digits and indicators that make it fast and easy to read the weighing results. Touchless sensor allows you to zero out, print, tare, or change functions without touching the balance.

These multipurpose, portable balances feature a rugged ABS housing, stainless steel pan, overload protection, transportation lock, slip-resistant/adjustable feet, leveling bubble, stability indicator, low battery indicator, and auto shut-off. Applications include weighing, parts counting, percent weighing, and checkweighing.

All the balances come with an AC power adapter and can also operate on batteries (not included) allowing them to be transported and used where a power outlet is not available.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat