This item is now discontinued. View the direct replacement: WZ-11803-60 or browse similar items

Ohaus Navigator NV211 Portable Balance; 210 g X 0.1 g

Representative image only.
Ohaus Mfr # NV211 – Item # WZ-01029-97
Unique combination of features including touchless sensors, ultra-fast response time, and superior overload protection
  • Touchless sensors free up your hands so you can focus on handling samples
  • One second stabilization time provides fast and accurate weighing results
  • Overload protection withstands loads up to 400% of its rated capacity
  • Multiple application modes designed for versatility
  • Toploading balance with 210 g capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)210
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing UnitsGram, Kilogram, Pound, Ounce (decimal or fractional), Pound:Ounce (decimal or fractional), Ounce Troy, Grain, Newton, Carat, Pennyweight, Hong Kong Tael, Taiwan Tael, Singapore Tael, Tical, Tola
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceOptional RS232
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA batteries (not supplied)
  • Power (VAC)100 to 240
  • Height (in)2 19/64
  • Width (in)8
  • Depth (in)8 13/32
  • DescriptionPortable Balance, 210 g X 0.1 g
  • Warranty1 Year
1 Year Warranty

Includes

AC power adapter.

Key Features

  • Touchless sensors free up your hands so you can focus on handling samples
  • One second stabilization time provides fast and accurate weighing results
  • Overload protection withstands loads up to 400% of its rated capacity
  • Multiple application modes designed for versatility
  • Toploading balance with 210 g capacity
  • 1 year warranty

More About this Item

With its best-in-class combination of features, versatility and performance, the Navigator NTEP approved balances offer a wide range of use in industrial, food, and laboratory weighing applications. Designed with two touchless sensors that free up your hands, allowing you to focus on handling samples and keeping the scale free from contaminants. The touch-free sensors control; tare, zero, print, function, and backlight to help minimize touching the keypad.

The balances stabilize in less than one second to provide fast, accurate, and repeatable weighing results, which improve operator efficiency and increasing productivity. A bright backlit LCD provides optimum visibility in any lighting condition, with large digits and indicators that make it fast and easy to read the weighing results.

The balances includes an AC power adapter and internal rechargeable battery that operates up to 100 hours, allowing it to be transported and used where a power outlet is not available. The balances can also operate on four C batteries (not included).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat