This item is now discontinued. Please browse similar items

Ohaus HH120-0W0 High-Performance Hh Handheld Balance, 120g Capacity

Representative image only.
Ohaus Mfr # HH120 – Item # WZ-11013-52
Convenient, compact and portable weighing in the palm of your hand
  • Backlit display for easy viewing in low light
  • Protective snap-on cover
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Weighing Unitsg, oz, dwt, oz t
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Battery2 x AAA (included)
  • Height (in)3/4
  • Width (in)3 1/4
  • Depth (in)5 3/8
  • Pan Diameter (in)3 1/4
  • DescriptionHigh-Performance Hh Handheld Balance, 120g Capacity
  • Warranty6 Months
6 Month WarrantyUL Listed.

Key Features

  • Backlit display for easy viewing in low light
  • Protective snap-on cover
  • 6 month warranty

More About this Item

Small enough to fit in a pocket, this electronic scale is great for prep work and field experiments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat