This item is now discontinued. Please browse similar items

Ohaus FD3-220 FdPortion Control Scale, 3kg x 0.005kg, 220 V

Representative image only.
Ohaus Mfr # FD3-220VAC – Item # WZ-11018-61
Rugged multi-use portioning scale for use in food service applications
  • NSF certified and supports HACCP compliance
  • All stainless steel construction
  • Configurable checkweighing mode with three LED indicators and audible alarm
  • Fast — stable weight display within 2 seconds
  • Multiple weighting units include kg, g, lb, decimal, and fractional oz and lb:oz
  • Operates on internal rechargeable battery (120 hrs continuous use) or AC power
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)0.5
  • Repeatability (g)0.5
  • Linearity (g)0.5
  • Weighing Unitslb, oz, g, kg, lb:oz
  • Calibration TypeExternal
  • Auto ShutoffYes
  • BatteryRechargeable (included); 120-hour life
  • Power (VAC)230
  • Height (in)2 3/4
  • Width (in)9
  • Depth (in)12
  • Display Height (in)3/4
  • DescriptionFdPortion Control Scale, 3kg x 0.005kg, 220 V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNSF international certifiedUL Listed.

Key Features

  • NSF certified and supports HACCP compliance
  • All stainless steel construction
  • Configurable checkweighing mode with three LED indicators and audible alarm
  • Fast — stable weight display within 2 seconds
  • Multiple weighting units include kg, g, lb, decimal, and fractional oz and lb:oz
  • Operates on internal rechargeable battery (120 hrs continuous use) or AC power
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat