This item is now discontinued. Please browse similar items

Ohaus EX1103N Explorer Toploading Balance, 1100g x 0.001g with NTEP Certified

Representative image only.
Ohaus Mfr # EX1103N – Item # WZ-11800-53
The Explorer is perfect for university research, teaching laboratories, general lab and industrial applications
  • Intelligent performance – optimized linearity and repeatability
  • Intelligent calibration - AutoCal automatic internal calibration ensures your results are accurate
  • Intuitive operation – Large color touch-screen display and icon-driven application software
  • Intuitive software - SmarText™ 2.0 is OHAUS’ easy-to-use graphical software
  • Practical touchless sensors - Hands-free operation
  • Ingenious modular design - Display can be separated from the weighing base for maximum flexibility in any work area
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1100
  • Capacity (kg)1.1
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht, 3 custom units
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Polish, Portuguese, Chinese, Korean
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)13 51/64
  • Width (in)9
  • Depth (in)15 1/2
  • Pan Diameter (in)5
  • DescriptionExplorer Toploading Balance, 1100g x 0.001g with NTEP Certified
  • Warranty2 Years
Two year warrantyCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Intelligent performance – optimized linearity and repeatability
  • Intelligent calibration - AutoCal automatic internal calibration ensures your results are accurate
  • Intuitive operation – Large color touch-screen display and icon-driven application software
  • Intuitive software - SmarText™ 2.0 is OHAUS’ easy-to-use graphical software
  • Practical touchless sensors - Hands-free operation
  • Ingenious modular design - Display can be separated from the weighing base for maximum flexibility in any work area
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat