This item is now discontinued. View the direct replacement: WZ-11015-48 or browse similar items

Ohaus DV215CD Discovery Semi-Micro Balance, 210g x 0.1mg; Automatic Fine Range ™81g x 0.01mg

Representative image only.
Ohaus Mfr # DV215CD – Item # WZ-11100-76
Get statistical data for animal/dynamic weighing, pipette calibration, checkweighing measurements, and more
  • AutoCal™ automatic internal calibration system ensures accurate weighing
  • SmarText™ software prompts the user through weighing applications and balance setup on a large LCD
  • Adjust environmental settings to compensate for vibrations and other disturbances
  • Integral weigh-below hook allows density determination
  • Easy-to-clean with stainless steel platform and removable wind ring

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)210
  • Readability Dual Range0.1/0.1 g
  • Weighing Unitsg, mg, lb, dwt, ct, oz, ozt, gn, tael, mommes, m, N, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Italian, Chinese
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)120 / 240
  • Chamber Height (in)11 13/16
  • Chamber Width (in)8
  • Chamber Depth (in)18
  • DescriptionDiscovery Semi-Micro Balance, 210g x 0.1mg; Automatic Fine Range ™81g x 0.01mg
Two year warranty

Includes

Protective in-use cover and AC power adapter

Key Features

  • AutoCal™ automatic internal calibration system ensures accurate weighing
  • SmarText™ software prompts the user through weighing applications and balance setup on a large LCD
  • Adjust environmental settings to compensate for vibrations and other disturbances
  • Integral weigh-below hook allows density determination
  • Easy-to-clean with stainless steel platform and removable wind ring
  • Mechanical and software overload/underload protection
  • RS-232 interface with full GLP/GMP protocol

ACCESSORIES

Add Optional Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat