This item is now discontinued. View the direct replacement: WZ-11802-57 or browse similar items

Ohaus D51XW60HR1 Defender 5000 Washdown Industrial Scale, 150lb, 115V; 12x14" Platform

Representative image only.
Ohaus Mfr # D51XW60HR1 – Item # WZ-11611-15
All-stainless steel washdown base and a column for demanding industrial operations
  • All-stainless steel construction with IP66/NEMA 4X-rated protection for indicator, with load cells protected to IP67
  • Quick display of results using large LCD with high-contrast white backlight
  • Multiple weighing modes including counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)60000
  • Capacity (kg)60
  • Capacity (lbs)150
  • Readability (g)10
  • Weighing Unitslb, oz, lb:oz, kg, g, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x C (not included)
  • Power (VAC)100 to 240
  • Height (in)23 19/32
  • Width (in)12
  • Depth (in)18 45/64
  • Platform Length (in)12
  • Platform Width (in)14
  • Display Height (in)1
  • DescriptionDefender 5000 Washdown Industrial Scale, 150lb, 115V; 12x14\" Platform
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards AssociationIP 67

Key Features

  • All-stainless steel construction with IP66/NEMA 4X-rated protection for indicator, with load cells protected to IP67
  • Quick display of results using large LCD with high-contrast white backlight
  • Multiple weighing modes including counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
  • 1 year warranty

More About this Item

Ohaus Defender™ 5000 bench scales combine a stainless steel indicator with a square all-stainless steel washdown base and a column. Ideal for production, packaging, and general commercial and industrial weighing applications where full washdown protection is required. The Defender 5000 offers a multifunctional indicator with multiple weighing units and software modes to meet the requirements of industrial and lab applications. Rugged steel construction, comprehensive yet intuitive software and multiple connectivity options meet the needs of demanding industrial operations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat