This item is now discontinued. Please browse similar items

Ohaus D32XW300VX Defender 3000 Washdown Industrial Scale, 300kg x 30G, 115 V

Representative image only.
Ohaus Mfr # D32XW300VX – Item # WZ-01006-58
Rugged design for industrial weighing and counting applications
  • NTP certified and measurement Canada approved
  • Parts counting mode with selectable sample sizes, last sample size, and average piece weight Built-in RS-232 for printing and data connection
  • Display indicator offers flexible mounting capabilities for unlimited placement options
  • Built-in rechargeable battery operation allows portability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)300000
  • Capacity (kg)300
  • Capacity (lbs)600
  • Readability (g)50
  • Weighing Unitsg, kg, oz, lb, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included); 100-hour life
  • Power (VAC)115
  • Height (in)39 2/5
  • Width (in)19 45/64
  • Depth (in)25 19/32
  • Platform Length (in)19 45/64
  • Platform Width (in)25 39/64
  • DescriptionDefender 3000 Washdown Industrial Scale, 300kg x 30G, 115 V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP 67

Key Features

  • NTP certified and measurement Canada approved
  • Parts counting mode with selectable sample sizes, last sample size, and average piece weight Built-in RS-232 for printing and data connection
  • Display indicator offers flexible mounting capabilities for unlimited placement options
  • Built-in rechargeable battery operation allows portability
  • 1 year warranty

More About this Item

The Defender 3000 features a simple, yet rugged, tubular-frame base design and indicators with tactile keys, backlit LCD, built-in rechargeable battery operation and flexible mounting capabilities. IP 65 stainless steel indicator, 304 stainless steel platform pan and tubular frame and with painted carbon steel frame and IP67-rated load cell.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat