This item is now discontinued. Please browse similar items

Ohaus 80410-00 Primer Balance, 2000g x 1g

Representative image only.
Ohaus Mfr # 80410-00 – Item # WZ-11600-35
The OHAUS SB1200 School Balance is the ideal teaching tool to introduce students to the science of metrology.
  • Interchangeable pans are removable for pouring, cleaning, and storing
  • Lightweight, yet durable plastic design
  • Dual pointers allow reading from both sides
  • Easy to use zero adjustment
  • So affordable, every student can have one
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)1
  • Weighing Unitsg
  • Calibration TypeExternal
  • Languagesenglish
  • Height (in)4 1/2
  • Width (in)11
  • Depth (in)4
  • DescriptionSchool Balance, 2000g x 0.5G
  • Warranty1 Year
1 Year Warranty

Key Features

  • Interchangeable pans are removable for pouring, cleaning, and storing
  • Lightweight, yet durable plastic design
  • Dual pointers allow reading from both sides
  • Easy to use zero adjustment
  • So affordable, every student can have one
  • 1 year warranty

More About this Item

With a capacity of 2000 grams and a pivoting beam that provides accuracy to .5 grams, mass measurements can be achieved for small objects such as paper clips, marbles, and coins, as well as heavier objects such as books. This versatility makes this balance a valuable part of any science curriculum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat