This item is now discontinued. Please browse similar items

Ohaus 8001-PN Pull-Type Hanging Spring Scales, .56Lb. x .02Lb, 2.5N x 0.1N

Representative image only.
Ohaus Mfr # 8001-PN – Item # WZ-11100-30
A versatile and inexpensive way to measure a variety of materials
  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitslb, N
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, .56Lb. x .02Lb, 2.5N x 0.1N
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat