Ohaus 1610-00 Dial-O-Gram Triple Beam Balance with Tare and SS Pan, 610g x 0.1g SKU 1110019

Representative image only.
Ohaus Mfr # 1610-00 – Item # WZ-11100-19
Classic mechanical balance with the durability and versatility to accommodate a range of lab applications
  • Spring-loaded zero adjust compensator
  • Magnetic damping speeds up weighing times
  • Select models feature a tare beam to accommodate containers up to 225 g
  • Select models come with Dial-O-Gram a convenient direct-reading dial calibration
  • Order weight set separately
  • 5 year warranty

PRODUCT OPTIONS

£508.32GBP / Each
£609.98GBP (incl VAT)

£194.13 - £201.02GBP / Each
£232.96 - £241.22GBP (incl VAT)

for an additional
£194.13GBP / Each
£232.96GBP (incl VAT)
for an additional
£201.02GBP / Each
£241.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)610
  • Readability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)9
  • Width (in)12
  • Depth (in)18
  • DescriptionDial-O-Gram Triple Beam Balance with Tare and SS Pan, 610g x 0.1g
  • Warranty5 Years
5 Year Warranty

Key Features

  • Spring-loaded zero adjust compensator
  • Magnetic damping speeds up weighing times
  • Select models feature a tare beam to accommodate containers up to 225 g
  • Select models come with Dial-O-Gram a convenient direct-reading dial calibration
  • Order weight set separately
  • 5 year warranty

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat