Environmental Express DO 100 Portable DO Meter and DO Probe

Representative image only.
Environmental Express Item # WZ-35643-00
Convenient, compact design with large display
  • Digital filter improves measurement speed and accuracy
  • Clear large-screen LCD with white backlight
  • Stable reading and automatic lock-up modes available
  • IP57 waterproof and dust-resistant rated – great for use under harsh environments
  • Includes polarographic DO electrode with built-in temperature sensor
  • 2 year warranty

PRODUCT OPTIONS

£791.56GBP / Each
£949.87GBP (incl VAT)
Include Accessories Today!
Environmental Express® Oakton® DO 100 and DO 1000 Series Meter Accessories
£24.05 - £1,028.12GBP / Each
£28.86 - £1,233.74GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeDissolved oxygen and temperature
  • Display typeLCD
  • Height (in)1 19/64;1 19/64
  • Connections8-pin socket
  • CalibrationAir calibration with calibration sleeve
  • Min Dissolved Oxygen0 mg/L (ppm) or 0%
  • Max Dissolved Oxygen0 to 20.00 mg/L (ppm); 0 to 200%
  • Dissolved Oxygen Resolution0.1°F/°C
  • Dissolved Oxygen Accuracy±0.30 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C) ±1 digit
  • Temperature compensation32-113°F (0-45°C) (Automatic)
  • WaterproofIP57
  • Battery3 AA (included)
  • Battery life (hr)400
  • Length (cm)9.1
  • Width (cm)19
  • Height (cm)3.3
  • Width (in)7 31/64
  • Length (in)3 37/64
  • Stirring ControlNo
  • NIST Calibration IncludedNo
  • Probe IncludedPolarographic DO
  • Accessories IncludedNone
  • DescriptionOakton DO 100 Portable DO Meter and DO Probe
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

DO 100 portable meter, polarographic DO electrode, 30 mL DO inner solution, cathode polishing paper, DO electrode membrane caps

Key Features

  • Digital filter improves measurement speed and accuracy
  • Clear large-screen LCD with white backlight
  • Stable reading and automatic lock-up modes available
  • IP57 waterproof and dust-resistant rated – great for use under harsh environments
  • Includes polarographic DO electrode with built-in temperature sensor
  • 2 year warranty

More About this Item

The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger display is 2.75 in. by 2.0 in. for better viewing angle, and has indicators for battery life, stability, and calibration. It shows both the parameter and temperature measurements at the same time.

The meter is a perfect combination of the most advanced electronics technology, sensor technology, and software design all while being the most cost-effective portable electrochemical meter. The microprocessor-based meter features automatic calibration, automatic temperature, salinity compensation, function set-up, self-diagnostics, automatic power-off, and low voltage display.

DO 100 portable meter comes with a polarographic electrode and a special DO calibration sleeve, taking only three to five minutes to polarize. The electrode also comes with three combined membrane caps so the membrane can be easily replaced.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat