This item is now discontinued. We recommend the following as suggested replacements: WZ-35660-80

Oakton CD650 Waterproof Multiparameter Meter Kit

Representative image only.
Oakton Item # WZ-35433-70
Multiple parameter models for all of your conductivity/DO measurement needs
  • Programmable ''calibration due'' date for increased data integrity
  • Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Wirelessly download data via IrDA port
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 500 mS
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±1% FS
  • TDS Resolution0.01 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • TDS Accuracy±1% FS
  • Min Salinity0 to 80 ppt
  • Salinity Resolution0.01 or 0.1 ppm; 0.001 or 0.01 ppt
  • Salinity Accuracy±1.0% FS
  • Min Resistivity0 to 20.00 MΩ
  • Resistivity Resolution0.001 or 0.01 mΩ; 0.001, 0.01, or 0.1 Ω; 0.1 kΩ
  • Resistivity Accuracy±1% FS
  • Min Dissolved Oxygen0 to 50 ppm, 0 to 600% saturation
  • Dissolved Oxygen Resolution0.01 ppm; 0.1% saturation
  • Dissolved Oxygen Accuracy±2%, or ±0.2 ppm
  • Temperature Accuracy±0.9°C (±0.5°C)
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 10%/°C
  • InterfaceIrDA and RS-232C
  • Data Logging (points)500 data sets
  • WaterproofYes
  • Battery4 x AAA batteries (included)
  • Width (cm)8.255
  • Height (cm)18.415
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)7 1/4
  • NIST Calibration IncludedNo
  • Probe IncludedYes
  • Accessories IncludedYes
  • DescriptionWaterproof Multiparameter Meter Kit
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Includes

Meter kit also includes 2-cell conductivity probe (35408-52), dissolved oxygen probe (35640-50), plastic carrying case, protective rubber boot, and calibration solutions.

Key Features

  • Programmable ''calibration due'' date for increased data integrity
  • Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Wirelessly download data via IrDA port
  • 3 year warranty

More About this Item

These top-of-the-line waterproof meters offer single or multiparameter measurement capabilities to meet all of your testing needs. The IP67-rated housing allows use in dirty and wet environments without harm to the meter. Store up to 500 data points and download to computer or printer with the infrared (IrDA) wireless technology — no need for additional cords. User-selectable “calibration due” and set point alarms, automatic or manual standards recognition, and single- or multiple-point calibration provide flexibility in meeting you data quality objectives. The large backlit, graphic LCD shows the measured value and units, temperature, time, battery life, and menu options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat