This item is now discontinued. Please browse similar items

NPS Sustayn by Spilfyter Recycled Universal Black Heavyweight Perforated Spill Roll, 16" x 150', 2 rolls/Bag

Representative image only.
NPS Mfr # USR-91 – Item # WZ-86423-05
Sorbent material is 100% recycled polypropylene

SPECS & DESCRIPTION

Specifications & Description

  • Absorption53 gal. (201 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorBlack
  • DescriptionBlack, Heavyweight, 16\" x 150', 2 rolls

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill rolls. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with water-based liquids, oil-based liquids, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat