This item is now discontinued. Please browse similar items

NPS Spilfyter Streetfyter Oil-Only White Spill Pads, Medium-Weight, 16" x 18", 100/Bag

Representative image only.
NPS Mfr # SFO-72 – Item # WZ-86423-86
Streetfyter pads feature good absorption, strength, and low-linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption24 gal. (91 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorWhite
  • DescriptionOil-Only White Spill Pads, Medium-Weight, 16\" x 18\", 100/Bag

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Streetfyter pads are a value choice that are tough enough for daily use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat