This item is now discontinued. Please browse similar items

NPS Spilfyter Standard Universal Spill Pillow, 18" x 18", 10/Case

Representative image only.
NPS Mfr # G-62 – Item # WZ-86424-32
Pillows feature large surface area with high capacity absorbency

SPECS & DESCRIPTION

Specifications & Description

  • Absorption13 gal. (50 L)
  • Width (in)18
  • Length (in)18
  • Width (cm)46
  • Length (cm)46
  • ColorGray

More About this Item

Catch slow leaks and drips with sorbent pillows. Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat