This item is now discontinued. Please browse similar items

NPS Spilfyter Premium Oil-Only Blue Spill Pad, Light-Weight, 16" x 18", 200/Case SKU 8642384

Representative image only.
NPS Mfr # Z-70 – Item # WZ-86423-84
Standard pads feature above average absorption, strength, and low-linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption32 gal. (121 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorWhite
  • DescriptionPremium Oil-Only Blue Spill Pad, Light-Weight, 16\" x 18\", 200/Case

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Designed for standard use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat