This item is now discontinued. Please browse similar items

NPS Spilfyter Premium Hazmat Yellow Sock, 3" x 4', 40/Case

Representative image only.
NPS Mfr # S2-34 – Item # WZ-86424-26
Surround spills or machinery to keep work areas safe

SPECS & DESCRIPTION

Specifications & Description

  • Absorption57 gal. (216 L)
  • Width (in)3
  • Length (in)48
  • Length (ft)4
  • Width (cm)8
  • Length (cm)122
  • ColorYellow

More About this Item

Hazmat sorbent socks are specifically designed to absorb aggressive fluids such as acids and bases. Nylon skin resists tearing while the meltblown polypropylene filler wicks liquids from surfaces for optimum absorbency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat