This item is now discontinued. Please browse similar items

NOSHOK 500-3-2-3000-2 Electronic Pressure Switch, 0 to 3000 psig, NO PNP x 2, 1/4"NPT

Representative image only.
NOSHOK Mfr # 500-3-2-3000-2 – Item # WZ-68456-29
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Wetted Materials316 SS
  • Process Connection1/4\" NPT
  • Battery Type10 to 30 VDC
  • Electrical Connections4 pin M 12x1 PNP electronic switching
  • Switch output100 mA
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionElectronic Pressure Switch, 0 to 3000 psig, NO PNP x 2, 1/4\"NPT
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Series 300 Mechanical Pressure Switches
Ranges from 3 to 30 psig through 450 to 4500 psig
Field adjustable switch points and hysteresis
Micro-switch technology
Series 400 Heavy-Duty Mechanical Pressure Switches
•Designed for applications requiring maximum accuracy under high loads
•Excellent repeatability of ±2% of full scale
•High loadability (shock 30g, vibration 10 g)
•SPDT, can be normally open (N.O.) or normally closed (N.C.) depending on the wiring
Series 500 Electronic Pressure Switches
PNP electronic switching—0.1A at 30 VDC
Integrated LED switching indication
Switch points field adjustable over 10 to 100% of range

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat