This item is now discontinued. Please browse similar items

Neptune Heavy duty, gear-drive mixer; 1-hp, 60"L shaft, 14" impeller

Representative image only.
Neptune Mfr # JG-5.4 – Item # WZ-50311-16
Powerful mixers for difficult applications
  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • Order air set separately
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)35
  • Max Speed (rpm)350
  • Mounting TypeC-clamp
  • Max Torque (in-oz)3600
  • Motor TypeAir-driven
  • Impeller Size (in)14
  • Impeller Size (mm)355.6
  • Shaft Length (in)60
  • Shaft Length (mm)1524
  • Motor hp1
  • DescriptionHeavy duty, gear-drive mixer; 1-hp, 60\"L shaft, 14\" impeller
  • Warranty2 Years
Two year warranty

Key Features

  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • Order air set separately
  • 2 year warranty

More About this Item

Indexed ball-and-socket design with vibration pad lets you adjust the mixer position and achieve various process results you want. Cast aluminum housing.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat