This item is now discontinued. Please browse similar items

Neptune Handlebar mixer; 1/2" dia x 20.5"L shaft, 5" dia caged proller

Representative image only.
Mfr # HAJ-3.0 – Item # WZ-50500-35
Air control valve allows easy speed adjustment
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)100
  • Max Speed (rpm)2000
  • Max Torque (in-oz)1440
  • Motor TypeAir-driven
  • Impeller Size (in)5
  • Impeller Size (mm)127
  • Shaft Length (in)20.5
  • Shaft Length (mm)520.7
  • Motor hp1/2
  • DescriptionHandlebar mixer; 1/2\" dia x 20.5\"L shaft, 5\" dia caged proller
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Popular for mixing open and closed containers, these air mixers are suitable for mixing up to 55 gallons of thin or heavy liquids. Suitable for mixing mortar, drywall compounds, and similar materials.
Order trigger for start/stop control as item 50500-50 and air set 50500-32 separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat