This item is now discontinued. Please browse similar items

Nasco Sampling SC7150 Storage Rack, 18 x 100 mL; 1 Rack/Each

Representative image only.
Savillex Mfr # SC7150 – Item # WZ-53201-17
Optimize performance of your Environmental Express HotBlock digestion tubes
  • Watch glasses to cover your tubes during digestion
  • Transfer racks to avoid spillage
  • Caps to close tubes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPowder-coated wire
  • Compatible With100 mL digestion tubes
  • Length (in)6.5
  • Height (in)3
  • Width (in)12.75
  • DescriptionStorage Rack, 18 x 100 mL; 1 Rack/Each
  • Warranty1 year
1 Year Warranty

Key Features

  • Watch glasses to cover your tubes during digestion
  • Transfer racks to avoid spillage
  • Caps to close tubes
  • 1 year warranty

More About this Item

Choose from a wide range of accessories and replacement parts for your digestion tubes.

The storage rack is made from plastic-coated wire and designed to hold the 100-mL digestion cups.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat