EyepiecesWidefield N-WF10X/20mm with diopter adjustment and cross reticle on right eyepiece
Stage Dimensions160 mm diameter
Illuminator(s)Koehler Quartz halogen 6V/30W with intensity control
Stand TypeUpright
Height (InchShort)17.8
Depth (in)15.7
Width (InchShort)8.66
Height (cm)45.2
Depth (cm)40
Width (cm)22
Power (VAC)100 to 240
Power (Hz)50/60
DescriptionPolarizing Microscope, Binocular head
Warranty5 Years
Includes
Blue filter, spare fuse, empty insertion plate, dust cover, power cord, and Allen key.
Key Features
Extremely powerful polarization microscope for transmitted light samples
Color Corrected Infinity Optical System (CCIS®) provides improved image quality
Equipped with a Siedentopf type head with 30° incline that rotates 360° for ergonomic viewing
5 year warranty
More About this Item
Motic® BA310POL polarizing microscope is designed for the examination of birefringent samples from petrography and mineralogy, and can also be used for the synthetic materials industry where repeatable observations can be performed with efficiency and reliability. It also works especially well in educational applications of material professions, where affordability and ease-of-use are the key requirements.
Strain-free versions of the EC Plan Achromatic lenses naturally provide optimal image quality through a multi-layer lens coating. With crossed polarizer/analyzer, a dark image background is ensured. The built-in 30-watt halogen light source is part of a Full Koehler setup for optimized image contrast by reducing stray light. The Intermediate Tube, an integral part of the standard microscope package, carries a Bertrand lens, both focusable and centerable.
The pre-centered rotating stage has a hard coated and chemical resistant surface, while a high precision ball-bearing mechanism ensures smooth rotation. An anti-fungus treatment has been applied to the complete microscope to ensure a long lifetime of both microscope mechanics and optics in humid environments.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.