This item is now discontinued. Please browse similar items

Modular Homogenizer Rotor-Stator Generator, 10 to 2000 mL, Coarse viscosity

Representative image only.
Item # WZ-36904-83
Customize a homogenizer system to suit any unique processing requirements
  • For medium viscosity liquids and coarse media
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeCoarse
  • Generator Included20mm (low to normal viscosity)
  • Min Sample Size (mL)10
  • Min Sample Size (Liters)0.01
  • Max Sample Size (mL)2000
  • Max Sample Size (Liters)2
  • Tip Diameter (mm)20
  • Tip Diameter (in)0.79
  • DescriptionModular Homogenizer Rotor-Stator Generator, 10 to 2000 mL, Coarse viscosity
  • Warranty1 year
1 Year Warranty

Key Features

  • For medium viscosity liquids and coarse media
  • 1 year warranty

More About this Item

Use with an existing 20 mm Modular Homogenizer shaft

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat