Cole-Parmer Visible Spectrophotometer; 335 to 1000 nm Wavelength Range; Analog Output

Representative image only.
Cole-Parmer Item # WZ-83055-10
Ger precise results
  • Save time and reduce errors with auto-zeroing
  • Maintain calibration and prevent damage with end-of-range stop on adjustment knob
  • Built-in filters automatically switch to accomodate wavelength settings
  • Economical, non-scanning, general-purpose laboratory spectrophotometers

PRODUCT OPTIONS

£1,195.06GBP / Each
£1,434.07GBP (incl VAT)

£219.94GBP / Each
£263.93GBP (incl VAT)

for an additional
£219.94GBP / Each
£263.93GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.5%T at 340 nm, 400 nm
  • Source LampTungsten-Halogen
  • Bandwidth20 nm
  • Min Wavelength (nm)335
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)125
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)2
  • DetectorSolid-state
  • OutputUSB
  • Display TypeLCD (4-digit)
  • Power (VAC)115 / 230
  • DescriptionVisible spectrophotometer; 335 to 1000 nm wavelength range; analog output
Two year warranty

Key Features

  • Save time and reduce errors with auto-zeroing
  • Maintain calibration and prevent damage with end-of-range stop on adjustment knob
  • Built-in filters automatically switch to accomodate wavelength settings
  • Economical, non-scanning, general-purpose laboratory spectrophotometers

More About this Item

These spectrophotometers suit a variety of general-purpose and quality control applications—ideal for biochemistry, environmental chemistry, food testing, and water testing labs. They combine value and simplicity with the accuracy of much more expensive instruments.

Auto-zeroing saves time between samples and reduces potential errors. The wavelength adjustment knob features end-of-range stops to maintain calibration and prevent damage. Built-in filters automatically switch to accommodate wavelength setting—eliminating manual adjustment and ensuring accuracy.

What’s included: twelve 10-mm diameter test tubes cuvettes, cuvette adapter, dust cover, and 7-ft (2.1-m) cord with a US standard plug. For 230 VAC operation, order the optional 83055-25 power cable.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat