Cole-Parmer Halsted Mosquito Forceps, Standard Grade, Curved, 5".

Representative image only.
Cole-Parmer Item # WZ-10818-09

£8.76GBP / Each
£10.51GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • GradeStandard
  • Length (in)5
  • Length (cm)12.7
  • End TypeCurved
  • MaterialStainless Steel
  • DescriptionHalsted Mosquito Forceps, Standard Grade, Curved, 5".

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Cole-Parmer Halsted Mosquito Forceps, Standard Grade, Curved, 5".
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Does its job!

By 

from Tampa, FL

Verified Reviewer

Comments about Cole-Parmer Halsted Mosquito Forceps, Standard Grade, Curved, 5".:

great value for $9

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat