"Pump-All" hand pump, PPS, 4.5 strokes/gallon, 2" NPT(M) adapter

Representative image only.
Item # WZ-06434-20
Suitable for pumping flammables and liquids with viscosities up to 2,000 SSU
  • Hose drains completely to prevent siphoning
  • Up to 15-ft (4.6-m) suction lift
  • Lockable handle mounts either upward or downward on pump body for convenience

PRODUCT OPTIONS

£456.00GBP / Each
£547.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Wetted MaterialsRyton® PolypropyleneS; PTFE; Halar® fluorocarbon elbow; Viton fluoroelastomer; Stainless Steel, XLPE hose
  • Tube Length, Inlet (in)128
  • Tube Length, Inlet (cm)325
  • Tube OD, Inlet (in)1 1/2
  • Tube OD, Inlet (cm)3.81
  • Inlet Connection2" NPT(M)
  • Length (in)8.5
  • Height (in)11.5
  • Width (in)7.25
  • Length (cm)21.6
  • Height (cm)29.2
  • Width (cm)18.4
  • Max Viscosity (cP)352
  • Max Temperature (° C)250
  • DescriptionPump-All hand pump, PPS, 4.5 strokes/gallon, 2" NPT(M) adapter

Includes

PTFE thread tape and two threaded inlet tubes—combine tubes for a total length of 34".

Key Features

  • Hose drains completely to prevent siphoning
  • Up to 15-ft (4.6-m) suction lift
  • Lockable handle mounts either upward or downward on pump body for convenience

More About this Item

Use grounding wire to safely pump flammable or combustible fluids (order separately - look righthand side under "Accessories")

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat