This item is now discontinued. Please browse similar items

Miniature Laser Alignment Kits with Dot Image; No Lens, 500 ft

Representative image only.
Item # WZ-41935-00
Projects laser dot image up to 1000 feet
  • Small size is ideal for tight areas—mount to any 1" x 1" flat surface.

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength650nm
  • Dot size1/32\" at 3\", 1/16\" at 5-ft, 1/8\" at 25-ft, 1\" at 150-ft
  • ClassIIIa
  • Max output≤5.0mW
  • Power (VAC)110
  • Power (Hz)50/60
  • Length (in)1.75
  • Height (in)1
  • Width (in)0.875
  • Length (cm)4.45
  • Height (cm)2.54
  • Width (cm)2.22
  • DescriptionMiniature Laser Alignment Kits with Dot Image; No Lens, 500 ft
  • Warranty1 year

Key Features

  • Small size is ideal for tight areas—mount to any 1" x 1" flat surface.

More About this Item

Laser features adjustable focus and straight-line alignment to 0.0156" over entire beam length. Order additional optics for more projection images.
What's included: a miniature laser diode module with adjustable focus, an X-Y adjustable mounting tube, L-shaped mounting bracket, accessory optics, and AC adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat