Micropump NEMA 56C Cavity Style Pump Head; 100psi/SS/PEEK/TEV; 3.48 mL/rev

Representative image only.
Micropump Mfr # L26621 – Item # WZ-73007-02
Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Compact size and easy to service
  • Cavity-style heads are designed to handle higher inlet pressures.

PRODUCT OPTIONS

£3,549.22GBP / Each
£4,259.06GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)3.48
  • Min Flow Rate (mL/min)174
  • Max Flow Rate (LPM)13.92
  • Max Flow Rate (GPM)3.7
  • Differential Pressure (PSI)100
  • Differential Pressure (bar)6.9
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Max Motor RPM (rpm)4000
  • Seal MaterialTEV
  • Body Material316 SS
  • Gear MaterialPEEK
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • ReversibleNo
  • Internal BypassNo
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)200
  • Min Temperature (° F)-20
  • Max Temperature (° C)93
  • Min Temperature (° C)-29
  • Max Viscosity (cP)1500
  • Min Viscosity (cP)0.2
  • DescriptionNEMA 56C Cavity Style Pump Head; 100psi/SS/PEEK/TEV; 3.48 mL/rev

Key Features

  • Compact size and easy to service
  • Cavity-style heads are designed to handle higher inlet pressures.

More About this Item

Magnetically driven, precision-geared cavity pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and a single seal keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of fluids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat