Micropump L21262 A-Mount Cavity Style Pump Head; SS, PEEK, PTFE; 0.32 mL/rev

Representative image only.
Micropump Mfr # 85731 – Item # WZ-73011-00
Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Cavity-style pump heads are designed to handle higher inlet pressures.

PRODUCT OPTIONS

£1,086.54GBP / Each
£1,303.85GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)0.32
  • Max Flow Rate (mL/min)16
  • Min Flow Rate (mL/min)16
  • Max Flow Rate (LPM)1.6
  • Differential Pressure (PSI)80
  • Differential Pressure (bar)5.5
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Max Motor RPM (rpm)10000
  • Wetted Parts316 SS, PEEK, PTFE
  • Seal MaterialPTFE
  • Body Material316 SS
  • Gear MaterialPEEK
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • ReversibleYes
  • Relief ValveNo
  • Internal BypassNo
  • Run DryUnder 30 seconds
  • Duty Cycle ContinuousYes, 150 to 5000 rpm
  • ParticulatesNo
  • Max Temperature (° F)130
  • Min Temperature (° F)-45
  • Max Temperature (° C)54
  • Min Temperature (° C)-43
  • Max Viscosity (cP)1500
  • Min Viscosity (cP)0.2
  • DescriptionA-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.32 mL/rev

Key Features

  • Cavity-style pump heads are designed to handle higher inlet pressures.

More About this Item

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Available pump head service kits include: gears, suction shoe, shaft seals, and springs.

Call our Application Specialists for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat