Weighing Unitsg, kg, mg, µg, ct, lb, oz (avdp), oz (gr), gr, dwt, mom
Calibration TypeInternal
OutputRS-232
Stabilization Time (Sec)2
Power (VAC)100 to 240
Height (in)14 1/2
Width (in)7 5/8
Depth (in)16 1/8
Pan Length (in)5
Pan Width (in)5
DescriptionExcellence Precision Toploader Balance, 610g/120g x 0.1mg/1mg; Draft Shield
Warranty1 Year
Includes
Draft shield and 100 to 240 VAC power adapter.
Key Features
StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
Performs temperature-activated internal calibrations automatically at preprogrammed intervals
Integrated LabX® software automatically saves all data results and provides high process security
SmartPan™ weighing pan reduces effect of turbulence, shortening stabilization time and repeatability
Graphical leveling device provides warning when balance is not level
Overload protection safeguards weighing cell against damage
Built-in notepad automatically records all task parameters and results
7-inch color touch screen provides clear visibility of weighing results—is glove compatible
Password-protected individual profiles
1 year warranty
More About this Item
The XPR series balances feature the GWP approved built-in quality assurance functions which automatically monitor the balance level, routine tests, and minimum weight limit, ensuring your results are always valid and comply with the strictest regulations. State-of-the-art user interface with intelligent functions helps simplify and supports your processes at every step.
The innovative SmartPan weighing pan minimizes air currents on the weighing cell, improving stabilization time and repeatability, allowing you to get results twice as fast as standard weighing pans without the use of a draft shield.
An intuitive touch screen streamlines operations, provides quick access to menus and tasks, and allows you to set up shortcuts and use multiple fingers to enter data. Store regularly used task methods in the method library for quick future recall. All task parameters are recorded on the results notepad where you can add your own comments. Easily transfer data to a PC, printer, or bar code reader via four USB or Ethernet ports. No more manual transcriptions.
The balances are designed with chemical-resistant materials, smooth surfaces, and rounded edges, making them easy to clean.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.