Mettler Toledo S700 SevenExcellence Benchtop Conductivity Meter Only

Representative image only.
Mettler Toledo Mfr # 30046244 – Item # WZ-41000-06
So easy to operate—no need to study the manual to begin taking measurements
  • Intuitive plain-language interface and touch screen allow rapid familiarization
  • Predefined and custom methods provide the results you need without the hassle of setup
  • PIN-protected user management functions provide security for compliance with regulatory agencies
  • 1 year warranty

PRODUCT OPTIONS

£2,824.59GBP / Each
£3,389.51GBP (incl VAT)

£187.00 - £208.21GBP / Each
£224.40 - £249.85GBP (incl VAT)

for an additional
£187.00GBP / Each
£224.40GBP (incl VAT)
for an additional
£208.21GBP / Each
£249.85GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeTouch screen
  • Min Conductivity0.001 µS/cm
  • Max Conductivity2000 mS/cm
  • Conductivity Resolution0.001 µS/cm to 1 mS/cm
  • Conductivity Accuracy±0.5% of reading
  • CellNot included
  • Min TDS0.001 ppm
  • Max TDS1000 ppt
  • TDS Resolution0.001 mg/L to 1 g/L
  • TDS Accuracy±0.5% of reading
  • Min Salinity0.01 psu
  • Max Salinity80 psu
  • Salinity Resolution0.01 to 0.1 psu
  • Salinity Accuracy±0.5% of reading
  • Min Resistivity0.0001 Ω·cm
  • Max Resistivity100 MΩ·cm
  • Resistivity Resolution0.0001 Ω·cm to 1 MΩ·cm
  • Resistivity Accuracy±0.5% of reading
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic or manual (-30 to 130°C)
  • OutputUSB, Ethernet, RS-232
  • Data Logging (points)20,000 measurements
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (cm)23.5
  • Width (cm)18.8
  • Height (cm)7.5
  • Width (in)7 7/16
  • Length (in)9 1/4
  • Height (in)3
  • DescriptionBenchtop Conductivity Meter Only
  • Warranty1 year
1 Year Warranty

Key Features

  • Intuitive plain-language interface and touch screen allow rapid familiarization
  • Predefined and custom methods provide the results you need without the hassle of setup
  • PIN-protected user management functions provide security for compliance with regulatory agencies
  • 1 year warranty

More About this Item

These conductivity meters feature an interface designed to improve work flow. The large touch screen makes navigation easy and the menu structure uses plain language, eliminating confusion during set up. One click will start one of 17 predefined or 60 custom methods, enhancing efficiency and throughput. Select the display that works best for you—uFocus™ shows only the most important data while the standard view shows more detail including setup parameters and measurements.

Security features help you comply with regulatory agency requirements. User management settings and PIN-protected functions prevent tampering with custom methods. Integrated Sensor Management (ISM®) conductivity cells are automatically recognized by the meter and store their own calibration data ensuring every measurement is accurate even if you switch cells. Time and date stamps from the radio-controlled clock ensure measurements conform to GLP guidelines.

Included electrode arm smoothly lowers and lifts the conductivity cell vertically with one hand, reducing spills and time between measurements. Modular construction allows you to expand your measurement capabilities as your lab needs evolve. Connect with PCs and peripheral devices using the USB, Ethernet, and RS-232 interfaces.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat